This item is Discontinued.

No Product Image Available

This item is Discontinued.

Usa Industrials

Cap, Malleable Iron, Class 150 (Discontinued)

Mfr # ZUSA-PF-23058
Zoro # G822969209
UPC # 00197666216552
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-23058
Zoro #
G822969209
UPC #
00197666216552
Country of Origin
China

Description

Cap, 1 1/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.