Shop USA INDUSTRIALS
See all product information
Create Account
Carbon Steel Ground Joint Coupling
- Mfr # BULK-GJC-11
- Zoro # G324301811
product price:Â
$
15.49
/ea
Key Features
Material Grade
ASTM A 732 3A/4A
Compatible Pipe Size
3/4 in
Thread Size
4"
Hose Fitting A Connection Type
Threaded
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-GJC-11
- Zoro #
- G324301811
- UPC #
- 197666319208
- Country of Origin
- United States
- Item
- Carbon Steel Ground Joint Coupling
- Material Grade
- ASTM A 732 3A/4A
- Hose Fitting A Connection Type
- Threaded
- Finish/Coating
- Galvanized
Dimensions
- Compatible Pipe Size
- 3/4 in
- Thread Size
- 4"
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
Description
Carbon Steel Ground Joint Coupling, For Hose Dash Size Not Applicable, For Hose I.D. Not Applicable, Barb Size Not Applicable, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, ASTM A 732 3A/4A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.