Carbon Steel Ground Joint Coupling
- Mfr # BULK-GJC-26
- Zoro # G424155574
product price:Â
$
34.39
/ea
Key Features
Temp. Range
0 Degrees to 450 Degrees F
Fitting Material
Steel
Thread Size
1-1/4"
Material Grade
ASTM A 732 3A/4A
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-GJC-26
- Zoro #
- G424155574
- UPC #
- 197666319291
- Country of Origin
- United States
- Item
- Carbon Steel Ground Joint Coupling
- Temp. Range
- 0 Degrees to 450 Degrees F
- Fitting Material
- Steel
- Material Grade
- ASTM A 732 3A/4A
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thread Size
- 1-1/4"
Description
Carbon Steel Ground Joint Coupling, Spud Connection Type Not Applicable, Spud Gender Not Applicable, Fitting Material Steel, Thread Size 1-1/4 In., Hex Head Size Not Applicable, Carbon Steel, ASTM A 732 3A/4A, Temp. Range 0 Degrees to 450 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.