Shop USA INDUSTRIALS
See all product information
Create Account
Carbon Steel Ground Joint Coupling
- Mfr # BULK-GJC-21
- Zoro # G624480421
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Spud Gender
Female
Material
Carbon Steel
Thread Size
4"
Fitting Material
Steel
Material Grade
ASTM A 732 3A/4A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-GJC-21
- Zoro #
- G624480421
- UPC #
- 197666319284
- Country of Origin
- United States
Dimensions
- Thread Size
- 4"
Details
- Spud Gender
- Female
- Material
- Carbon Steel
- Item
- Carbon Steel Ground Joint Coupling
- Fitting Material
- Steel
- Material Grade
- ASTM A 732 3A/4A
- Temp. Range
- 0 Degrees to 450 Degrees F
- Shell Material
- Carbon Steel
Description
Carbon Steel Ground Joint Coupling, Spud Connection Type Not Applicable, Spud Gender Female, Fitting Material Steel, Thread Size 4 In., Hex Head Size Not Applicable, Carbon Steel, ASTM A 732 3A/4A, Temp. Range 0 Degrees to 450 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.