Shop USA INDUSTRIALS

Carriage Bolt, Square Neck, 3/4"-10, 4 1/2 in L, Steel, Grade 2, Zinc-Plated, 5 PK

  • Mfr # ZBOLT-801

  • Zoro # G009955421


product price:  $52.49
/pk 5, $10.50/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-801
Zoro #
G009955421
UPC #
197666481769
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
4-1/2 in
Neck Height
13/32 in
Neck Width
49/64 in
Screw Size
3/4 in
Head Height
25/64 in
Head Width
1 17/32 in
Minimum Head Height
3/8 in
Maximum Head Diameter
1 19/32 in
Maximum Head Height
25/64 in
Minimum Head Diameter
1 15/32 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Type
Carriage Bolt
Pack Size
Small Pack
Head Style
Round
Dimensional Standards
ASME B18.5
Tensile Strength
60,000 psi

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 4 1/2 in, Head Height 25/64 in, Tensile Strength 60,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.