Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 1/4-20 x 2-3/4 in.

  • Mfr # BULK-BOLT-515

  • Zoro # G209939023


product price:  $0.60
/ea
Sold in multiples of 600 for $360.00

Key Features

Thread Size
1/4"-20
Fastener Length
2-3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-515
Zoro #
G209939023
UPC #
197666478912
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2-3/4 in
Head Height
0.2955"

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage
Tensile Strength
60,000 psi
Grade
Low Carbon
Head Type
Round
Color
Silver

Description

Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 1/4-20 x 2-3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.