Cast Acrylic Plastic Tube - 6-1/2" ID x 7" OD x 2 ft. Long

  • Mfr # BULK-PT-CAC-34

  • Zoro # G7759429


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-CAC-34
Zoro #
G7759429
UPC #
193005914318
Country of Origin
Unknown

Dimensions

Length
2 ft.
Plastic Length
2 ft.
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.008'' - +0.000'')
Outside Dia.
7"
Outside Dia. Tolerance
(-0.000'' - + 0.012'')
Wall Thickness
1/4"
Inside Dia.
6-1/2"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
190
Plastic Material
Cast Acrylic
Plastic Color
Clear
Min. Temp. (F)
40
Tensile Strength (PSI)
9,000 psi
Impact Strength
0.3 ft.-lbs/in.
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Tube - 6-1/2" ID x 7" OD x 2 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.