Centering Ring for Vacuum Fitting, 1/2" Tube

  • Mfr # ZUSA-TF-VAC-81

  • Zoro # G2440139


product price:  $10.85
/ea

Key Features

Connection Type
Quick-Clamp
Tube Size
1/2"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1/2"
For Flange Outside Diameter
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-81
Zoro #
G2440139
UPC #
193005175429
Country of Origin
China

Dimensions

Tube Size
1/2"
For Flange Outside Diameter
1 3/16 in
For Tube Outside Diameter
1/2 in
Compatible Flange Outside Diameter
1 3/16 in
Compatible Tube Outer Diameter
1/2 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1/2"
Item
Vacuum Fitting Centering Ring
Includes Screen
Screen Not Included
Maximum Vacuum
Not Rated
Autoclavable
No
Fitting Connection Type
Quick-Clamp
Inner Ring Material
Stainless Steel
Recommended Sterilization
Autoclave
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
320 Degrees F
Standards
GB4982-ISO-K
Vacuum Rating
10-7 torr @ 72 Degrees F
Product Type
Centering Ring
Operating Temperature - Minimum
4 Degrees F
Material Grade
304
Operating Temperature - Maximum
320 Degrees F

Description

Vacuum Fitting Centering Ring, Compatible Tube Outer Diameter 1/2 in, Includes Screen Screen Not Included, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 1 3/16 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.