Centering Ring for Vacuum Fitting, 2" Tube

  • Mfr # ZUSA-TF-VAC-85

  • Zoro # G2440193


product price: $23.19
/ea

Key Features

Connection Type
Quick-Clamp
Tube Size
2"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
For Tube Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-85
Zoro #
G2440193
UPC #
193005175467
Country of Origin
China

Dimensions

Tube Size
2"
For Tube Outside Diameter
2 in
For Flange Outside Diameter
2 61/64 in
Compatible Tube Outer Diameter
2 in
Compatible Flange Outside Diameter
2 31/32 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Centering Ring
Maximum Vacuum
Not Rated
Includes Screen
Screen Not Included
Autoclavable
No
Fitting Connection Type
Quick-Clamp
Minimum Operating Temperature
4 Degrees F
Inner Ring Material
Stainless Steel
Maximum Operating Temperature
320 Degrees F
Standards
GB4982-ISO-K
Recommended Sterilization
Autoclave
Vacuum Rating
10-7 torr @ 72 Degrees F
Operating Temperature - Maximum
320 Degrees F
Product Type
Centering Ring
Operating Temperature - Minimum
4 Degrees F
Material Grade
304

Description

Vacuum Fitting Centering Ring, Compatible Tube Outer Diameter 2 in, Includes Screen Screen Not Included, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 2 31/32 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.