Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 1-9/16" L, 2" Tube x Weld Tube

  • Mfr # ZUSA-TF-VAC-42
  • Zoro # G2439868

product price: 
$
62.15
/ea

Key Features

Tube Size
2 in x 2 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-42
Zoro #
G2439868
UPC #
193005174996
Country of Origin
China
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Straight Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x Butt Weld
Tube Fitting A Connection Type
KF
Trade Number
50
Tube Fitting B Connection Type
Butt Weld
Number of Bolt Holes
0
Fitting Side A Connection Type
NW
Fitting Side B Connection Type
Butt Weld
Minimum Operating Temperature
4 Degrees F
Material Grade
304
Maximum Operating Temperature
320 Degrees F
Standards
GB4982-ISO-K
Trade No.
50
Resistance Properties
Corrosion-Resistant
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Shape
Straight
Fitting Material
Stainless Steel
Connector Type
Adapter
Operating Temperature - Maximum
320 Degrees F
Fitting Side 1 Connection Type
NW
Fitting Side 2 Connection Type
Butt Weld
For Media Type
Air, Potable Water
Operating Temperature - Minimum
4 Degrees F

Dimensions

Tube Size
2 in x 2 in
Flange Outside Dia.
2 61/64 in
Overall Length
1 9/16 in
Tube Fitting A Flange Outside Dia.
2 in
Tube Fitting B Flange Outside Dia.
2 in
For Tube Outside Diameter
2 in
Flange Thickness
1/8 in
Flange Outside Diameter
2.953 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.