Shop USA INDUSTRIALS
See all product information
Create Account
Charcoal EVA Foam Sheet with Acrylic Adh
- Mfr # ZUSA-EVA-202
- Zoro # G222387986
product price:Â
$
75.29
/ea
Key Features
Density
6 lb/cu ft
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
1
Texture
Smooth
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-202
- Zoro #
- G222387986
- UPC #
- -
- Country of Origin
- China
- Density
- 6 lb/cu ft
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 1
- Texture
- Smooth
- Item
- Charcoal EVA Foam Sheet with Acrylic Adhesive
- Grade
- Standard
- Maximum Adhesive Temperature
- 230 Degrees F
- Compression Set
- 10 %
- Maximum Temperature
- 225 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Cell Type
- Closed Cell
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Shape
- Sheet
- Tensile Strength
- 205 psi
- Color
- Gray
- Adhesive Type
- Acrylic
- Material
- EVA
- Standards
- MVSS 302
- Firmness @ 25% Deflection
- 16 psi
- Shell Material
- EVA
- Wire Color
- Gray
- Traction Material
- EVA
Dimensions
- Width
- 48 in
- Thickness
- 1/8 in
- Length
- 48 in
Description
Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 205 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.