Shop USA INDUSTRIALS
See all product information
Create Account
Compression Fitting- Steel - Male Elbow - 1/2" Tube OD x 1/2" MNPT
- Mfr # ZUSA-TF-CF-ST-74
- Zoro # G7915370
product price:Â
$
25.85
/ea
Key Features
Tube Fitting Material
Zinc-Plated Steel
Fitting Connection Type
Tube x MNPT
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Max. Pressure
3300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-CF-ST-74
- Zoro #
- G7915370
- UPC #
- 193005412487
- Country of Origin
- Unknown
- Tube Fitting Material
- Zinc-Plated Steel
- Fitting Connection Type
- Tube x MNPT
- Max. Pressure
- 3300 psi
- Specific Pipe Fitting Shape
- 90 Degree Male Elbow
- Basic Pipe Fitting Shape
- 90 Degree Elbow
Dimensions
- Tube Size
- 1/2"
- Pipe Size (Fittings)
- 1/2"
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Elbow - 1/2" Tube OD x 1/2" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.