Shop USA INDUSTRIALS

Cross Brass Brass Class 250 Pipe Fittings, 2 in Female NPT X 2 in Female NPT

  • Mfr # ZUSA-PF-15534
  • Zoro # G904850845

product price: 
$
1,006.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Thread Size A
2"-11.5
Fitting Side D Gender
Female
Fitting Side B Outside Diameter
2 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-15534
Zoro #
G904850845
UPC #
193005234713
Country of Origin
China
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Metal Pipe Cross
Fitting Side D Gender
Female
Fitting Side C Type
Threaded
Low Lead Certified Standard
Not Compliant
Fitting Side D Pipe Threading
11 1/2
Standards
ANSI B16.15, ASME B1.20.1
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
11 1/2
Fitting Side D Type
Threaded
Class
Class 250
Includes Seal
No
Max. Steam Pressure
340 psi
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 80
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Color
Gold
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Non-Potable Water, Oils
Material Grade
C38500
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Gender
Female
Side B Thread Type
NPT
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Side 4 Thread Type
NPT
Gravity Flow
Pressure
Wire Color
Gold

Dimensions

Fitting Thread Size A
2"-11.5
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Thread Size C
2"-11.5
Overall Length
4 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 3/8 in
Bend Nominal Dimensions
3 1/4 x 4 1/2
Fitting Side B Nominal Pipe Size
2 in
Fitting Side D Outside Diameter
2 3/8 in
Fitting Thread Size D
2"-11.5
Fitting Side A Outside Diameter
2 3/8 in
Fitting Thread Size B
2"-11.5

Description

Metal Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.