Cross, Brass, Thrd1/2", Thrd, 1/2", 1/2"

  • Mfr # ZUSA-PF-22714
  • Zoro # G322969143
product price: 
$
75.19
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Side D Type
Threaded
Color
Silver
Fitting Side D Nominal Pipe Size
1/2 in
Material Grade
C89833
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22714
Zoro #
G322969143
UPC #
00197666215937
Country of Origin
Thailand
Specific Fitting Shape
Cross
Fitting Side D Type
Threaded
Color
Silver
Material Grade
C89833
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
Class 125
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Item
Metal Pipe Cross
Side A Thread Type
NPT
Fitting Side C Type
Threaded
Side 4 Thread Type
NPT
Fitting Side C Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side 3 Thread Type
NPT
Fitting Side D Gender
Female
For Pipe Schedule
Schedule 40
Application
Air, Gases, Oils, Potable Water
Fitting Side D Pipe Threading
14
Includes Seal
No
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14
Gravity Flow
Pressure
Finish/Coating
Chrome-Plated
Wire Color
Silver

Dimensions

Fitting Side D Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size C
1/2"-14
Fitting Thread Size A
1/2"-14
Wire Rope Length
1 1/64 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size D
1/2"-14
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
1 1/64 in
Length
1 1/64 in

Description

Cross,Brass,Thrd1/2",Thrd,1/2",1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews