Cross, Brass, Thrd1/4", Thrd, 1/4", 1/4"

  • Mfr # ZUSA-PF-22713
  • Zoro # G822969490
product price: 
$
72.99
/ea

Key Features

Class
Class 125
Fitting Side B Gender
Female
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Wire Rope Length
45/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22713
Zoro #
G822969490
UPC #
00197666215920
Country of Origin
Thailand
Item
Metal Pipe Cross
Class
Class 125
Fitting Side B Gender
Female
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Specific Fitting Shape
Cross
Fitting Side D Type
Threaded
Side 4 Thread Type
NPT
Color
Silver
Fitting Side C Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side C Gender
Female
Side A Thread Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side D Pipe Threading
18
Fitting Side D Gender
Female
Gravity Flow
Pressure
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Side 3 Thread Type
NPT
Material Grade
C89833
Finish/Coating
Chrome-Plated
Wire Color
Silver

Dimensions

Wire Rope Length
45/64 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Thread Size D
1/4"-18
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18
Fitting Thread Size C
1/4"-18
Overall Length
45/64 in
Length
45/64 in

Description

Cross,Brass,Thrd1/4",Thrd,1/4",1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews