.jpg)
D.O.T. Nylon Tubing - Yellow - 0.251" ID x 3/8" x OD x 50 ft. L
Mfr # ZUSA-HT-2650
Zoro # G7801830
product price:Â $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Tube Material
Nylon 12
Inside Dia.
0.251"
Outside Dia.
3/8"
Wall Thickness
0.062"
Max. Pressure
500 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HT-2650
Zoro #
G7801830
UPC #
193005456269
Country of Origin
Unknown
Dimensions
Inside Dia.
0.251"
Outside Dia.
3/8"
Wall Thickness
0.062"
Tube Length
50 ft.
Tube Bend Radius
2-1/4"
Details
Tube Material
Nylon 12
Max. Pressure
500 psi
Tube Color
Yellow
Temp. Range
-40° to 240° F
Standards
FMVSS 106, SAE J844 B
Reinforcement
Nylon Braid
Grade
D.O.T.
Durometer
68D
Description
D.O.T. Reinforced Nylon Tubing - Yellow - 0.251" ID x 3/8" x OD x 50 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.