Usa Industrials

Double Sided Bracket Tape, 1"W, 12"L, Clear


product price: $6.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Acrylic Film
  • Tape Adhesive Acrylic
  • Tape Width 1 in
  • Tape Length 12 in
  • Tape Shape Strip
See all product information

Product Information

Dimensions

Tape Width 1 in
Tape Length 12 in

Details

Item Double Sided Bracket Tape
Tape Backing Material Acrylic Film
Tape Adhesive Acrylic
Tape Shape Strip
Tape Color Clear
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 190 Degrees F
Tape Thickness 40 mil
Tape Elongation 800 %
Tape Adhesive Strength 240 oz/in
Tape Tensile Strength 100 lb/in
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 190 Degrees F
Product Form Strip

Description

Maximum Tape Performance Temperature 190 Degrees F, Strip, Tape Thickness 40 mil, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Film, Tape Color Clear, Tape Tensile Strength 100 lb/in, Tape Elongation 800 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.