.jpg)
FDA Silicone Rubber Roll - 40A - 1/4" Thick x 36" Wide x 20 ft. Long
Mfr # BULK-RS-S40-636
Zoro # G7804384
product price: $2,676.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/4"
Width
36"
Length
20 ft.
Material
Silicone
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S40-636
Zoro #
G7804384
UPC #
193005950736
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
20 ft.
Details
Material
Silicone
Color
Red
Backing Type
Plain
Durometer
40A
Texture
Smooth
Tensile Strength
700 psi
Compression Set
0.2
Temperature Range
-80 Degrees to 500 Degrees F
Elongation
4
Grade
Food
Thickness Tolerance
(-0.026" - +0.026")
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Shape
Roll
Density
1.25 g/cm3
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll No Adhesive - 40A - 1/4" Thick x 36" Wide x 20 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.