.jpg)
FDA Silicone Rubber Roll - 50A - 1/16" Thick x 36" Wide x 30 ft. Long
Mfr # BULK-RS-S50FDA-2
Zoro # G7802582
product price:Â $1,014.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
30 ft.
Material
Silicone
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S50FDA-2
Zoro #
G7802582
UPC #
193005954062
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
30 ft.
Details
Material
Silicone
Color
Red
Backing Type
Plain
Compression Set
0.2
Shape
Roll
Texture
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Density
1.25 g/cm3
Elongation
4
Thickness Tolerance
(-0.011" - +0.011")
Temperature Range
-80 Degrees to 500 Degrees F
Tensile Strength
700 psi
Grade
Food
Durometer
50A
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.