Shop USA INDUSTRIALS
See all product information
Create Account
Nonmarking Neoprene Rubber Roll with Acrylic Adhesive 60A 132 Thick x 36 Wide x 50 ft Long
- Mfr # BULK-RS-NN60-126
- Zoro # G007032889
product price:Â
$
1,425.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32 in
Width
36 in
Length
600"
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-NN60-126
- Zoro #
- G007032889
- UPC #
- 193005237059
- Country of Origin
- China
- Item
- Multipurpose Neoprene Rubber Sheets, Strips & Rolls
- Material
- Neoprene
- Color
- Black
- Backing Type
- Acrylic Adhesive
- Temperature Range
- -30° to 200°F
- Grade
- Nonmarking
- Durometer
- 60A
- Tear Strength
- 20 N/mm
- Shape
- Roll
- Standards
- ASTM D2000 BC 608
- Compression Set
- 0.28
- Texture
- Smooth
- Tensile Strength
- 1,200 psi
- Elongation
- 3.8
- Density
- 1.5 g/cm3
Dimensions
- Thickness
- 1/32 in
- Width
- 36 in
- Length
- 600"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.