FDA Silicone Rubber Roll No Adhesive-50A-1/32" Thick x 12" Wide x 60FT

  • Mfr # BULK-RS-S50FDA-232

  • Zoro # G700437394


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
12"
Length
60 ft.
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-232
Zoro #
G700437394
UPC #
193005111106
Country of Origin
China

Dimensions

Thickness
1/32"
Width
12"
Length
60 ft.

Details

Material
Silicone
Color
Red
Backing Type
Plain
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Tensile Strength
700 psi
Density
1.25 g/cm3
Elongation
4
Durometer
50A
Thickness Tolerance
(-0.050" - +0.050")
Compression Set
0.2
Temperature Range
-80 Degrees to 500 Degrees F
Texture
Smooth
Grade
Food
Shape
Roll
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll No Adhesive - 50A - 1/32" Thick x 12" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.