Shop ZORO SELECT

RubberRoll, SBR, 55ftL, 36inW

  • Mfr # BULK-RS-RSBR60-162
  • Zoro # G402582910

product price: 
$
885.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Plain
Standards
ASTM D2000 AA 603
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-162
Zoro #
G402582910
UPC #
193005955977
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Plain
Standards
ASTM D2000 AA 603
Elongation
200 %
Grade
Standard
Durometer
60 Shore A
Texture
Smooth
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-45 Degrees F
Compression Set
38 %
Oil Resistance
Poor
Tensile Strength
400 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Shape
Roll
Density
1.5 g/cc
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Thickness
1/8 in
Overall Length
55 ft
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Description

Red SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.