Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, 3 7/8 in
- Mfr # BULK-PF-838
- Zoro # G722969019
product price:Â
$
45.29
/ea
Key Features
Flange Outside Diameter
3 7/8 in
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material Grade
6061-T6
Finish/Coating
Plain
Specific Fitting Shape
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PF-838
- Zoro #
- G722969019
- UPC #
- 00197666214374
- Country of Origin
- United States
Dimensions
- Flange Outside Diameter
- 3 7/8 in
- Wire Rope Length
- 3 7/8 in
- Bolt Hole Diameter
- 5/8 in
- Bolt Circle Diameter
- 2 3/4 in
- Overall Length
- 3 7/8 in
- Length
- 3 7/8 in
Details
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- 6061-T6
- Finish/Coating
- Plain
- Specific Fitting Shape
- Flange
- Number of Bolt Holes
- 4
- Item
- Metal Pipe Flange
- Connection Surface
- Flat
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Gravity Flow
- Pressure
- Class
- Class 125
- Standards
- ANSI/ASME B16.1
- Wire Color
- Silver
Description
Flange, Flat, 3 7/8 in Flange Outside Diameter, 3 7/8 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.