Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Flanged Pipe Fittings
- Mfr # ZUSA-PF-22610
- Zoro # G822969681
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Thread Size A
2 1/2"-8
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22610
- Zoro #
- G822969681
- UPC #
- 00197666238004
- Country of Origin
- United States
Dimensions
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
Details
- Application
- Air, Non-Potable Water, Oils
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Finish/Coating
- None
- Material Grade
- 6061-T6
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Flange
- Side A Thread Type
- NPT
- Wire Color
- Silver
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.