Flange, Aluminum, Slip-On, 11 in
- Mfr # BULK-PF-845
- Zoro # G022967272
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Bolt Circle Diameter
9 1/2 in
Flange Outside Diameter
11 in
Finish/Coating
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PF-845
- Zoro #
- G022967272
- UPC #
- 00197666217177
- Country of Origin
- United States
Dimensions
- Bolt Circle Diameter
- 9 1/2 in
- Flange Outside Diameter
- 11 in
- Bolt Hole Diameter
- 7/8 in
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Plain
- Color
- Silver
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Standards
- ANSI/ASME B16.1
- Material Grade
- 6061-T6
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- Flange
- Connection Surface
- Flat
- Item
- Metal Pipe Flange
- Gravity Flow
- Pressure
- Class
- Class 125
- Number of Bolt Holes
- 8
- Pipe Connection Type
- Slip-On
- Wire Color
- Silver
Description
Flange, Flat, 11 in Flange Outside Diameter, 11 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.