Tee, Alum, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22573
- Zoro # G022967418
product price:Â
$
62.39
/ea
Key Features
Application
Air, Non-Potable Water, Oils
Fitting Side C Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side 3 Thread Type
NPT
Fitting Side C Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22573
- Zoro #
- G022967418
- UPC #
- 00197666235218
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Fitting Side C Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side 3 Thread Type
- NPT
- Fitting Side C Gender
- Female
- For Pipe Schedule
- Schedule 40
- Gravity Flow
- Pressure
- Material Grade
- 6061-T6
- Includes Seal
- No
- Item
- Metal Pipe Tee
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side C Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Tee
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size C
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
Tee, Alum, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.