Flange, Aluminum, Slip-On, 9 in
- Mfr # BULK-PF-862
- Zoro # G822967786
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Standards
ANSI/ASME B16.1
Application
Air, Non-Potable Water, Oils
Material Grade
6061-T6
Maximum Operating Pressure
125 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PF-862
- Zoro #
- G822967786
- UPC #
- 00197666215685
- Country of Origin
- United States
Dimensions
- Flange Outside Diameter
- 9 in
- Bolt Circle Diameter
- 7 1/2 in
- Bolt Hole Diameter
- 3/4 in
Details
- For Pipe Schedule
- Schedule 40
- Standards
- ANSI/ASME B16.1
- Application
- Air, Non-Potable Water, Oils
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Color
- Silver
- Number of Bolt Holes
- 8
- Specific Fitting Shape
- Flange
- Gravity Flow
- Pressure
- Connection Surface
- Flat
- Finish/Coating
- Plain
- Item
- Metal Pipe Flange
- Pipe Connection Type
- Slip-On
- Class
- Class 125
- Wire Color
- Silver
Description
Flange, Flat, 9 in Flange Outside Diameter, Not Applicable Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.