Flange, Aluminum, Threaded, 9 in
- Mfr # BULK-PF-871
- Zoro # G322969099
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Specific Fitting Shape
Flange
Bolt Hole Diameter
3/4 in
Connection Surface
Flat
Bolt Circle Diameter
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-871
- Zoro #
- G322969099
- UPC #
- 00197666214107
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- Flange
- Connection Surface
- Flat
- Number of Bolt Holes
- 8
- Material Grade
- 6061-T6
- Item
- Metal Pipe Flange
- Gravity Flow
- Pressure
- Color
- Silver
- Pipe Connection Type
- Threaded
- Standards
- ANSI/ASME B16.1
- Finish/Coating
- Plain
- For Pipe Schedule
- Schedule 40
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 7 1/2 in
- Flange Outside Diameter
- 9 in
Description
Flange, Flat, 9 in Flange Outside Diameter, Not Applicable Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.