Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23090
- Zoro # G322968443
product price:Â
$
30.99
/ea
Key Features
Fitting Side B Gender
Female
Color
Silver
Side A Thread Type
NPT
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23090
- Zoro #
- G322968443
- UPC #
- 00197666235553
- Country of Origin
- United States
- Fitting Side B Gender
- Female
- Color
- Silver
- Side A Thread Type
- NPT
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Male
- Material Grade
- 6061-T6
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1 1/4"-11.5
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/2 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.