Full Face Firm Neoprene Foam Flange Gasket 3/4" - 1/8" T - #150

  • Mfr # BULK-FG-4599

  • Zoro # G7934760


product price:  $4.29
/ea
Sold in multiples of 36 for $154.44

Key Features

Pipe Size
3/4"
Outside Dia.
3-7/8"
Inside Dia.
1-1/16"
Bolt Holes
4
Material of Construction
Neoprene Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-4599
Zoro #
G7934760
UPC #
193005446109
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Outside Dia.
3-7/8"
Inside Dia.
1-1/16"
Thickness
1/8"
Bolt Circle Dia.
5/8"

Details

Bolt Holes
4
Material of Construction
Neoprene Foam
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-70° to 200°F
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150

Description

Full Face Firm Neoprene Foam Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.