Shop ZORO SELECT

PlstcSht, GarG10, 12"x24", 0.0625"T, Ylw, Opq

  • Mfr # BULK-CS-GG10-28
  • Zoro # G7916542

product price: 
$
32.59
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG10-28
Zoro #
G7916542
UPC #
193005920289
Country of Origin
China
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Grade
Standard
Temperature Range
270 Degrees F
Density
0.065 lbs / cu. in.
Clarity
Opaque
Water Absorption Rating
Good
Friction Coefficient
Not Rated
Standards
UL 94 HB
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Impact Strength Rating
Excellent
Impact Strength
14.0 ft.-lbs./in.
Water Absorption
0.0015
Thickness Tolerance
(-0.004" - +0.005")
Tensile Strength
40,000 psi
Maximum Temperature
270 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Item
G-10 Fiberglass Epoxy Laminate Sheet
UV Resistant
No
Grouping
Sheet Stock
Machinability
Good
Corrosion and Chemical Resistance
Good
Minimum Temperature
0 Degrees F
Hardness Rating
Extra Hard
Wear Factor
Fair
Wire Color
Yellow

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Length
24 in
Overall Width
12 in
Length
24 in

Description

G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 63/1000 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.007/-0.006 in, Impact Strength 14 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-10, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.