Shop ZORO SELECT

PlstcSht, GaroliteXX, 6"x6", 1.25"T, Brw, Opq

  • Mfr # BULK-CS-GXX-63
  • Zoro # G7869493

product price: 
$
24.79
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-63
Zoro #
G7869493
UPC #
193005916473
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Friction Rating
Not Rated
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Clarity
Opaque
Grade
Standard
Tensile Strength
15,000 psi
Density
0.049 lbs / cu. in.
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft.-lbs./in.
Water Absorption Rating
Poor
Water Absorption
0.0125
Hardness
Rockwell M110
Thickness Tolerance
(-0.05" - +0.05")
Impact Strength Rating
Poor
Minimum Temperature
0 Degrees F
UV Resistant
No
Wear Factor
Fair
Grouping
Sheet Stock
Item
XX Fiberglass Epoxy Laminate Sheet
Hardness Rating
Extra Hard
Maximum Temperature
250 Degrees F
Corrosion and Chemical Resistance
Fair
Shell Material
Fiberglass Epoxy Laminate
Machinability
Good
Wire Color
Brown

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Width
6 in
Overall Length
6 in
Length
6 in

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1 1/4 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.081 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.