Gate Valve, 1 1/2", 304 SS, NPT

  • Mfr # ZUSA-VLV-112

  • Zoro # G000720325


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Body Material
304 Stainless Steel
Handle Type
Wheel
Stem Type
Non-Rising
Inlet to Outlet Length
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-112
Zoro #
G000720325
UPC #
193005313869
Country of Origin
China

Dimensions

Inlet to Outlet Length
3 1/16 in
Pipe Size - Valves
1 1/2 in
Overall Length
3.06 in
Nominal Valve Size
1 1/2 in
Handle Height
6.13 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
304 Stainless Steel
Item
Gate Valve
Handle Type
Wheel
Stem Type
Non-Rising
Handle Material
Cast Iron
Wedge Material
316 Stainless Steel
Top of Handle to Inlet Center
6 1/8 in
Standards
ASTM A351
Max. Working Steam Pressure - WSP
200 psi
Body Material - Valves
304 Stainless Steel
Seal Material
PTFE
Max. Water Pressure - CWP
200 psi
Seat Material
PTFE
Valve Class
Class 200
Valve Max. Fluid Temp.
360 Degrees F
Bonnet Style
Screw-In
Valve Stem Type
Non-Rising
Stem Material
304 Stainless Steel
Connection Type - Side 1
NPT
For Media
Oil, Water
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Bonnet Material
304 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
135
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
356 Degrees F
Maximum Pressure - Steam
200 psi
Connection Type - Side 2
NPT
Operating Temperature - Minimum
0 Degrees F

Description

Gate Valve, For Media Oil, Water, Body Material 304 Stainless Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material 304 Stainless Steel, Wedge Style Not Applicable, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 304 Stainless Steel, Bonnet Style Screw-In

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.