Shop USA INDUSTRIALS
See all product information
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-5/8 in L, 50 PK
Mfr # ZBOLT-3083
Zoro # G809955935
product price:Â $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-3083
Zoro #
G809955935
UPC #
197666814451
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-5/8 in
Head Width
9/16 in
Head Height
15/64 in
Drive Size
0.5625 in
Min. Thread Length
1 in
Screw Size
3/8 in
Minimum Thread Length
1 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Drive Type
External Hex
Head Type
Standard
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 5/8 in, Head Type Standard, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.