Shop USA INDUSTRIALS
See all product information
Create Account
Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 3 1/2 in L
- Mfr # BULK-BOLT-5034
- Zoro # G109921630
product price:Â
$
25.99
/ea
Key Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5034
- Zoro #
- G109921630
- UPC #
- 197666055595
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material Grade/Class
- Grade B8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Structural Bolts
- Tensile Strength
- 75,000 psi
- Thread Type
- Coarse
- Type
- Structural Bolt
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Pack Size
- Small
- Material Quality Standards
- ASTM A193
- Head Type
- Standard
- Thread Direction
- Right Hand
- Drive Type
- External Hex
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 3 1/2 in
- Head Width
- 1 1/4 in
- Head Height
- 15/32 in
- Overall Length
- 3 1/2 in
- Grip Size
- 1 3/4 in
- Minimum Thread Length
- 1 3/4 in
Description
Heavy Structural Bolts, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/32 in, Head Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.