Hex Standoff, M3 Thrd Sz, 5/16 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-105

  • Zoro # G201011970


product price:  $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
5/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-105
Zoro #
G201011970
UPC #
193005459826
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
5/16 in
Body Length
14.0 mm
Thread Length
4.7 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
6.4 mm
Length
5/16"
Body Thread Length
6.4 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Aluminum
Tensile Strength
45,000 psi
Shape
Hex
Rockwell Hardness
B50
Standoff Thread Gender
Male-Female
Thread Pitch
0.5 mm
Standoff Type
Male-Female Standoff
Pack Size
Small Pack
Label Shape
Hex
Color
Silver
Standoff Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 14 mm, Body Length 14 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products