Hex Standoff, M4 Thrd Sz, 1-1/4 in L, 10 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-193

  • Zoro # G501011939


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1-1/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-193
Zoro #
G501011939
UPC #
193005457358
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
1-1/4 in
Body Length
10.0 mm
Thread Length
10 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
10 mm
Length
11/4"
Body Thread Length
10 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Material
Stainless Steel
Finish
Plain
Shape
Hex
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Rockwell Hardness
B60
Thread Pitch
0.7 mm
Thread Fit
6h
Tensile Strength
80,000 psi
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Standoff Color
Silver
Color
Silver
Material Grade/Class
18-8
Label Shape
Hex

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 10 mm, Body Length 10 mm, Thread Length 10 mm, Body Thread Length 10 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.