Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2102-632-AL
- Zoro # G423942953
product price:Â
$
6.45
/pk of 25, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3/8 in
System of Measurement
Inch
Thread Size Side A
#6-32
Body Length
3/8 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2102-632-AL
- Zoro #
- G423942953
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 3/8 in
- Thread Size Side A
- #6-32
- Body Length
- 3/8 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.