Hex Standoff, M5 Thrd Sz, 7/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-64

  • Zoro # G201011871


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
7/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-64
Zoro #
G201011871
UPC #
193005459413
Country of Origin
China

Dimensions

Thread Size
M5
Overall Length
7/8 in
Body Length
19.0 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Length
7/8"
Thread Depth
12.7 mm
Stud Thread Length
9.5 mm
Body Thread Length
12.7 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standoff Shape
Hex
Thread Pitch
0.8 mm
Tensile Strength
80,000 psi
Standoff Type
Male-Female Standoff
Shape
Hex
Standoff Thread Gender
Male-Female
Rockwell Hardness
B60
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Color
Silver
Material Grade/Class
18-8
Label Shape
Hex
Standoff Color
Silver

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 19 mm, Body Length 19 mm, Thread Length 9.5 mm, Body Thread Length 12.7 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.