Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 1/2"-20, Steel
- Mfr # BULK-BOLT-2907
- Zoro # G423726348
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
Grade 5 Material Grade/Class
Material
Steel
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2907
- Zoro #
- G423726348
- UPC #
- 197666812709
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material
- Steel
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Finish
- Cadium Yellow Chromate-Plated
- Includes Washer
- No
- Rockwell Hardness
- C25 to C34
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Head Type
- Standard
- Dimensional Standards
- MS90726
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-20
- Fastener Length
- 1 1/2 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Head Height
- 21/64 in
- Head Width
- 3/4 in
- Overall Length
- 1 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.