Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 1/2"-13, Steel
- Mfr # BULK-BOLT-4372
- Zoro # G923726350
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Dimensional Standards
MS90728
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4372
- Zoro #
- G923726350
- UPC #
- 197666040607
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Dimensional Standards
- MS90728
- Material Grade/Class
- Grade BD
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- C33 to C39
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 1 in
- Overall Length
- 1 in
- Head Width
- 3/4 in
- Head Height
- 21/64 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.