Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4-1/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4390
- Zoro # G523726750
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Grade BD Material Grade/Class
Thread Size
1/2"-13
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Dimensional Standards
MS90728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4390
- Zoro #
- G523726750
- UPC #
- 197666040782
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Finish
- Zinc Yellow
- Head Type
- Standard
- Includes Washer
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Rockwell Hardness
- C33 to C39
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 4 1/4 in
- Overall Length
- 4 1/4 in
- Head Width
- 3/4 in
- Head Height
- 21/64 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.