Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 1/4"-20, Steel
- Mfr # BULK-BOLT-4146
- Zoro # G423726515
product price:Â
$
0.40
/ea
Sold in multiples of 23 for
$9.20
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Minimum Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4146
- Zoro #
- G423726515
- UPC #
- 197666038369
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Material Grade/Class
- Grade 2
- Rockwell Hardness
- B70 to B100
- Thread Type
- Coarse
- Material Quality Standards
- SAE J429
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Head Type
- Standard
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Screw Size
- 1/4 in
- Head Height
- 5/32 in
- Overall Length
- 1 21/32 in
- Wire Rope Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.