Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4170
- Zoro # G023726526
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Finish
Black Oxide
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4170
- Zoro #
- G023726526
- UPC #
- 197666038604
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Finish
- Black Oxide
- Rockwell Hardness
- B70 to B100
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Washer
- No
- Includes Nut
- No
- Material Quality Standards
- SAE J429
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Tensile Strength
- 60,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
- Drive Size
- 3/4 in
- Head Width
- 3/4 in
- Overall Length
- 2 1/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.