Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/8", 1/4"-20, Steel
- Mfr # BULK-BOLT-4150
- Zoro # G123726778
product price:Â
$
0.43
/ea
Sold in multiples of 21 for
$9.03
Key Features
Grade 2 Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Black Oxide
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4150
- Zoro #
- G123726778
- UPC #
- 197666038406
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Quality Standards
- SAE J429
- Includes Washer
- No
- Includes Nut
- No
- Head Type
- Standard
- Thread Fit
- 2A
- Rockwell Hardness
- B70 to B100
- Thread Style
- Fully Threaded
- Tensile Strength
- 60,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/8 in
- Thread Size
- 1/4"-20
- Overall Length
- 17/32 in
- Head Width
- 7/16 in
- Screw Size
- 1/4 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/8 in
- Wire Rope Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/8 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.