Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 5/16"-24, Steel
- Mfr # BULK-BOLT-4304
- Zoro # G623726704
product price:Â
$
0.99
/ea
Sold in multiples of 9 for
$8.91
Key Features
Grade BD Material Grade/Class
Thread Size
5/16"-24
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4304
- Zoro #
- G623726704
- UPC #
- 197666039922
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Material
- Steel
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Thread Style
- Partially Threaded
- Head Type
- Standard
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Dimensional Standards
- MS90727
- Thread Fit
- 2A
- Thread Type
- Fine
- Rockwell Hardness
- C33 to C39
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1 1/2 in
- Head Width
- 1/2 in
- Screw Size
- 5/16 in
- Head Height
- 7/32 in
- Minimum Thread Length
- 7/8 in
- Drive Size
- 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.