HexCapScrew, 5/8", 5/16"-24, Steel
- Mfr # BULK-BOLT-4313
- Zoro # G123726488
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Grade BD Material Grade/Class
Material
Steel
Finish
Zinc Yellow
Thread Size
5/16"-24
System of Measurement
Inch
Type
Hex Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4313
- Zoro #
- G123726488
- UPC #
- 197666040010
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material
- Steel
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C33 to C39
- Head Type
- Standard
- Thread Fit
- 2A
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Type
- Fine
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Washer
- No
- Thread Direction
- Right Hand
- Dimensional Standards
- MS90727
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 5/8 in
- Minimum Thread Length
- 5/8 in
- Head Width
- 1/2 in
- Head Height
- 7/32 in
- Screw Size
- 5/16 in
- Overall Length
- 5/8 in
- Drive Size
- 1/2 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.