Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 5/16"-24, Steel
- Mfr # BULK-BOLT-4311
- Zoro # G823726290
product price:Â
$
0.56
/ea
Sold in multiples of 17 for
$9.52
Key Features
Grade BD Material Grade/Class
Finish
Zinc Yellow
Material
Steel
Thread Size
5/16"-24
Type
Hex Head Cap Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4311
- Zoro #
- G823726290
- UPC #
- 197666039991
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Finish
- Zinc Yellow
- Material
- Steel
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Thread Fit
- 2A
- Dimensional Standards
- MS90727
- Includes Washer
- No
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Nut
- No
- Drive Type
- External Hex
- Rockwell Hardness
- C33 to C39
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 3/4 in
- Head Width
- 1/2 in
- Head Height
- 7/32 in
- Overall Length
- 3/4 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.