Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 7/16"-14, Steel
- Mfr # BULK-BOLT-4360
- Zoro # G623726278
product price:Â
$
1.35
/ea
Sold in multiples of 7 for
$9.45
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Thread Size
7/16"-14
Finish
Zinc Yellow
Dimensional Standards
MS90728
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4360
- Zoro #
- G623726278
- UPC #
- 197666040485
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade BD
- Finish
- Zinc Yellow
- Dimensional Standards
- MS90728
- Material
- Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- C33 to C39
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Drive Size
- 5/8 in
- Overall Length
- 1 1/2 in
- Head Width
- 5/8 in
- Screw Size
- 7/16 in
- Head Height
- 19/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 19/64 in, Head Width 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.