Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/4", 7/16"-14, Steel
- Mfr # BULK-BOLT-4365
- Zoro # G023726434
product price:Â
$
2.85
/ea
Sold in multiples of 4 for
$11.40
Key Features
Grade BD Material Grade/Class
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Zinc Yellow
Thread Size
7/16"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4365
- Zoro #
- G023726434
- UPC #
- 197666040539
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Material
- Steel
- Rockwell Hardness
- C33 to C39
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Head Type
- Standard
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 7/16"-14
- Head Width
- 5/8 in
- Drive Size
- 5/8 in
- Minimum Thread Length
- 1 1/8 in
- Screw Size
- 7/16 in
- Head Height
- 19/64 in
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 19/64 in, Head Width 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.